Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Boring Bar, E08R-SDQCR-2, 8 in L, Carbide, 55 Degrees Diamond Insert Shape

  • Mfr # 73310159699

  • Zoro # G8190987


product price: $387.99
/ea
Free Shipping & Returns

Key Features

Overall Length
8 in
Shank Material
Carbide
Insert Shape
55 Degrees Diamond
ANSI Code
E08R-SDQCR-2
Type
Carbide Coolant-Thru
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310159699
Zoro #
G8190987
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8 in
Insert Size
21.5
Width Offset
0.375"
Shank Dia.
1/2 in
Insert Thickness
0.0937"
Min. Bore Dia.
0.6500 in

Details

Item
Indexable Boring Bar
Shank Material
Carbide
Insert Shape
55 Degrees Diamond
ANSI Code
E08R-SDQCR-2
Type
Carbide Coolant-Thru
Shank
Round
Mounting Style
Screw Lock
Inscribed Circle
0.25"
Insert Screw
TS-25.45-6M2
Cutting Direction
Right Hand
Lead Angle
11
Min. Bore
0.65"
Style
E08R-SDQCR-2
Material
Carbide
Rake
Negative
Cutting Application
Boring
Insert Style
DC
ISO Number
E08R-SDQCR-2
Compatible Hardware
T-8 Torx Key, TS-25.45-6M2 Insert Torx Screw
Number of Coolant Holes
1
Vibration Dampening
Yes
Center to Cutting Tip
3/8 in
Coolant Fed
Coolant Through
Side Cutting Edge Angle
-17.5 Degrees
Insert Inscribed Circle
1/4 in
Number of Inserts
1
Insert Holding Type
Clamp
Features
Surface Finish Compared to Steel Boring Bars

Description

Indexable Boring Bar, Insert Shape 55 Degrees Diamond, Overall Length 8 in, E08R-SDQCR-2, 3/8 in, T-8 Torx Key, TS-25.45-6M2 Insert Torx Screw, Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.