Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Boring Bar, E10S-SCLCR-2, 10 in L, Carbide, 80 Degrees Diamond Insert Shape

  • Mfr # 73310159611

  • Zoro # G8315772


product price: $505.99
/ea
Free Shipping & Returns

Key Features

Overall Length
10 in
Shank Material
Carbide
Insert Shape
80 Degrees Diamond
ANSI Code
E10S-SCLCR-2
Mounting Style
Screw Lock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310159611
Zoro #
G8315772
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10 in
Insert Size
21.5
Width Offset
0.395"
Shank Dia.
5/8 in
Insert Thickness
0.0937"
Min. Bore Dia.
0.7400 in

Details

Item
Indexable Boring Bar
Shank Material
Carbide
Insert Shape
80 Degrees Diamond
ANSI Code
E10S-SCLCR-2
Mounting Style
Screw Lock
Lead Angle
10
Cutting Direction
Right Hand
Style
E10S-SCLCR-2
Shank
Round
Type
Carbide Coolant-Thru
Material
Carbide
Insert Screw
TS-25.45-6M2
Inscribed Circle
0.25"
Min. Bore
0.74"
Rake
Negative
Side Cutting Edge Angle
-5 Degrees
Insert Style
CC
Number of Inserts
1
Coolant Fed
Coolant Through
Number of Coolant Holes
1
Center to Cutting Tip
0.3950 in
Features
Surface Finish Compared to Steel Boring Bars
Vibration Dampening
Yes
Insert Holding Type
Clamp
Insert Clearance Angle
5 Degrees
Cutting Application
Boring
ISO Number
E10S-SCLCR-2
Insert Inscribed Circle
1/4 in
Compatible Hardware
T-8 Torx Key, TS-25.45-6M2 Insert Torx Screw

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 10 in, E10S-SCLCR-2, 0.3950 in, T-8 Torx Key, TS-25.45-6M2 Insert Torx Screw, Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.