Indexable Boring Bar, E10S-SCLCR-3, 10 in L, Carbide, 80 Degrees Diamond Insert Shape
Mfr # 73310159627
Zoro # G8183777
product price: $506.99
/ea
Free Shipping & Returns
Key Features
Overall Length
10 in
Shank Material
Carbide
Insert Shape
80 Degrees Diamond
ANSI Code
E10S-SCLCR-3
Type
Carbide Coolant-Thru
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
73310159627
Zoro #
G8183777
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
10 in
Insert Thickness
0.1562"
Width Offset
0.395"
Insert Size
32.5.
Shank Dia.
5/8 in
Min. Bore Dia.
0.7400 in
Description
Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 10 in, E10S-SCLCR-3, 0.3950 in, T-15 Torx Key, TS-4.7-10M1 Insert Torx Screw, Coolant Through, Boring, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.