Zoro Homepage

Indexable Boring Bar, S08M-STFPR-2, 6 in L, High Speed Steel, Triangle Insert Shape

  • Mfr # 73310155640

  • Zoro # G7950984


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 in
Shank Material
High Speed Steel
Insert Shape
Triangle
ANSI Code
S08M-STFPR-2
Width Offset
0.312"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310155640
Zoro #
G7950984
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Width Offset
0.312"
Shank Dia.
1/2 in
Insert Size
21.51
Insert Thickness
0.0937"
Min. Bore Dia.
0.6000 in
Shank Length
5-1/4 in
Max. Bore Depth
3/4 in

Description

Indexable Boring Bar, Insert Shape Triangle, Overall Length 6 in, S08M-STFPR-2, 5/16 in, T-8 Torx Key, TS-25.45-6M2 Insert Torx Screw, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.