Zoro Homepage

Indexable Boring Bar, S10M-SWUCR-2, 6 in L, High Speed Steel, Trigon Insert Shape

  • Mfr # 73310155908

  • Zoro # G7907907


product price: $95.15
/ea
Free Shipping & Returns

Key Features

Overall Length
6 in
Shank Material
High Speed Steel
Insert Shape
Trigon
ANSI Code
S10M-SWUCR-2
Min. Bore
0.708"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310155908
Zoro #
G7907907
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Width Offset
0.354"
Insert Thickness
0.0937"
Shank Dia.
5/8 in
Insert Size
21.51
Min. Bore Dia.
0.7080 in
Shank Length
4 in
Max. Bore Depth
0.3540 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
Trigon
ANSI Code
S10M-SWUCR-2
Min. Bore
0.708"
Lead Angle
7 Degrees
Type
Standard Steel
Style
S10M-SWUCR-2
Inscribed Circle
0.25"
Insert Screw
TS-25.45-6M2
Material
Steel
Cutting Direction
Right Hand
Mounting Style
Screw Lock
Shank
Round
Rake
Negative
Compatible Hardware
T-8 Torx Key, TS-25.45-6M2 Insert Torx Screw
Center to Cutting Tip
0.3540 in
Insert Clearance Angle
7 Degrees
ISO Number
S10M-SWUCR-2
Insert Style
WC.T
Number of Inserts
1
Insert Inscribed Circle
1/4 in
Head Material
Steel
Cutting Application
Boring
Side Cutting Edge Angle
3 Degrees
Features
Clearance Angle of Insert in Relation to Cutting Edge Gives Micro Finish, Small Hole Boring Capacity Can Now Bore Holes That Were Once Reamed
Insert Holding Type
Screw On

Description

Indexable Boring Bar, Insert Shape Trigon, Overall Length 6 in, S10M-SWUCR-2, 0.3540 in, T-8 Torx Key, TS-25.45-6M2 Insert Torx Screw, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.