Zoro Homepage

Indexable Boring Bar, S10S-SCLPR-3, 10 in L, High Speed Steel, 80 Degrees Diamond Insert Shape

  • Mfr # 73310155767

  • Zoro # G8254766


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Overall Length
10 in
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
S10S-SCLPR-3
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310155767
Zoro #
G8254766
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10 in
Insert Size
32.52
Shank Dia.
5/8 in
Insert Thickness
0.1562"
Width Offset
0.406"
Max. Bore Depth
1-1/4 in
Min. Bore Dia.
0.7700 in
Shank Length
8-3/4 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
S10S-SCLPR-3
Cutting Direction
Right Hand
Insert Screw
TS-4.7-10M1
Mounting Style
Screw Lock
Lead Angle
2 Degrees
Min. Bore
0.77"
Material
Steel
Style
S10S-SCLPR-3
Shank
Round
Type
Standard Steel
Inscribed Circle
0.375"
Rake
Negative
Head Material
Steel
Insert Inscribed Circle
3/8 in
Insert Style
CP.T
Insert Clearance Angle
11 Degrees
Cutting Application
Boring
ISO Number
S10S-SCLPR-3
Insert Holding Type
Screw On
Center to Cutting Tip
13/32 in
Side Cutting Edge Angle
-5 Degrees
Compatible Hardware
T-15 Torx Key, TS-4.7-8M1 Insert Torx Screw
Number of Inserts
1

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 10 in, S10S-SCLPR-3, 13/32 in, T-15 Torx Key, TS-4.7-8M1 Insert Torx Screw, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.