Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Boring Bar, S12S-MWLNL-3, 10 in L, High Speed Steel, Trigon Insert Shape

  • Mfr # 73310155319

  • Zoro # G7829035


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Overall Length
10 in
Shank Material
High Speed Steel
Insert Shape
Trigon
Shank Dia.
3/4 in
Insert Thickness
0.1875"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310155319
Zoro #
G7829035
UPC #
073310155319
Country of Origin
United States

Dimensions

Overall Length
10 in
Shank Dia.
3/4 in
Insert Thickness
0.1875"
Insert Size
332
Width Offset
0.5"
Min. Bore Dia.
1 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
Trigon
ANSI Code
S12S-MWLNL-3
Cutting Direction
Left Hand
Mounting Style
Multi-Lock
Inscribed Circle
0.38"
Material
Steel
Type
Standard Steel
Lead Angle
14 Degrees
Insert Screw
NL-33L
Clamp
HC-7
Clamp Screw
SHC-7
Min. Bore
1"
Style
S12S-MWLNL-3
Shank
Round
Rake
Negative
Side Cutting Edge Angle
-5 Degrees
Compatible Hardware
HC-7 Clamp, NL-33L Lock Pin, SHC-7 Clamp Screw
Insert Clearance Angle
0 Degrees
Number of Inserts
1
ISO Number
S12S-MWLNL-3
Insert Inscribed Circle
3/8 in
Center to Cutting Tip
1/2 in
Head Material
Steel
Insert Holding Type
Clamp and Lock Pin
Cutting Application
Boring

Description

Indexable Boring Bar, Insert Shape Trigon, Overall Length 10 in, S12S-MWLNL-3, 1/2 in, HC-7 Clamp, NL-33L Lock Pin, SHC-7 Clamp Screw, Boring, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.