Zoro Homepage

Indexable Boring Bar, S12S-SDUCR-3, 10 in L, High Speed Steel, 55 Degrees Diamond Insert Shape

  • Mfr # 73310155572

  • Zoro # G7993027


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Overall Length
10 in
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
ANSI Code
S12S-SDUCR-3
Shank
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310155572
Zoro #
G7993027
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10 in
Insert Size
32.52
Shank Dia.
3/4 in
Insert Thickness
0.1562"
Width Offset
0.562"
Shank Length
8.7250 in
Max. Bore Depth
1.2750 in
Min. Bore Dia.
1-1/8 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
ANSI Code
S12S-SDUCR-3
Shank
Round
Lead Angle
6 Degrees
Inscribed Circle
0.38"
Style
S12S-SDUCR-3
Insert Screw
TS-25.45-6M2
Cutting Direction
Right Hand
Type
Standard Steel
Mounting Style
Screw Lock
Min. Bore
1.125"
Material
Steel
Rake
Negative
Insert Holding Type
Screw On
Compatible Hardware
T-15 Torx Key, TS-4.7-10M1 Insert Torx Screw
Cutting Application
Boring
ISO Number
S12S-SDUCR-3
Insert Clearance Angle
7 Degrees
Number of Inserts
1
Center to Cutting Tip
9/16 in
Insert Style
DC.T
Side Cutting Edge Angle
3 Degrees
Insert Inscribed Circle
3/8 in
Head Material
Steel

Description

Indexable Boring Bar, Insert Shape 55 Degrees Diamond, Overall Length 10 in, S12S-SDUCR-3, 9/16 in, T-15 Torx Key, TS-4.7-10M1 Insert Torx Screw, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.