Indexable Boring Bar, S16T-MDUNR-3, 12 in L, High Speed Steel, 55 Degrees Diamond Insert Shape

  • Mfr # 73310155066

  • Zoro # G7880783


product price: $293.99
/ea
Free Shipping & Returns

Key Features

Overall Length
12 in
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
ANSI Code
S16T-MDUNR-3
Shank Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310155066
Zoro #
G7880783
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
12 in
Shank Dia.
1 in
Insert Size
332
Width Offset
0.75
Insert Thickness
0.1875
Min. Bore Dia.
1.3000 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
ANSI Code
S16T-MDUNR-3
Min. Bore
1.3"
Inscribed Circle
0.38
Type
Standard Steel
Material
Steel
Clamp Screw
XNS-36
Insert Screw
NL-33
Shank
Round
Clamp
CL-7
Mounting Style
Multi-Lock
Cutting Direction
Right Hand
Lead Angle
11 Degrees
Style
S16T-MDUNR-3
Rake
Negative
Insert Holding Type
Clamp and Lock Pin
ISO Number
S16T-MDUNR-3
Center to Cutting Tip
3/4 in
Insert Style
DNM
Compatible Hardware
CL-7 Clamp, NL-33 Lock Pin, XNS-36 Clamp Screw
Side Cutting Edge Angle
3 Degrees
Head Material
Steel
Insert Inscribed Circle
3/8 in
Insert Clearance Angle
0 Degrees
Number of Inserts
1
Cutting Application
Boring

Description

Indexable Boring Bar, Insert Shape 55 Degrees Diamond, Overall Length 12 in, S16T-MDUNR-3, 3/4 in, CL-7 Clamp, NL-33 Lock Pin, XNS-36 Clamp Screw, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.