Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Boring Bar, S20U-SVUCR-3, 14 in L, High Speed Steel, 35 Degrees Diamond Insert Shape

  • Mfr # 73310155812

  • Zoro # G8218305


product price: $352.99
/ea
Free Shipping & Returns

Key Features

Overall Length
14 in
Shank Material
High Speed Steel
Insert Shape
35 Degrees Diamond
ANSI Code
S20U-SVUCR-3
Min. Bore
1.625"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310155812
Zoro #
G8218305
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
14 in
Width Offset
1"
Insert Thickness
0.1875"
Insert Size
332
Shank Dia.
1-1/4 in
Min. Bore Dia.
1-5/8 in
Max. Bore Depth
2 in
Shank Length
12 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
35 Degrees Diamond
ANSI Code
S20U-SVUCR-3
Min. Bore
1.625"
Insert Screw
TS-4.7-10M1
Shank
Round
Material
Steel
Type
Standard Steel
Style
S20U-SVUCR-3
Cutting Direction
Right Hand
Lead Angle
6 Degrees
Mounting Style
Screw Lock
Inscribed Circle
0.375"
Rake
Negative
Head Material
Steel
Insert Clearance Angle
7 Degrees
ISO Number
S20U-SVUCR-3
Cutting Application
Boring
Insert Style
VC.T
Number of Inserts
1
Compatible Hardware
T-15 Torx Key, TS-4.7-10M1 Insert Torx Screw
Insert Inscribed Circle
3/8 in
Center to Cutting Tip
1 in
Insert Holding Type
Screw On
Side Cutting Edge Angle
3 Degrees

Description

Indexable Boring Bar, Insert Shape 35 Degrees Diamond, Overall Length 14 in, S20U-SVUCR-3, 1 in, T-15 Torx Key, TS-4.7-10M1 Insert Torx Screw, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.