Indexable Boring Bar, STCMB10-2, 8 in L, High Speed Steel, Triangle Insert Shape
Mfr # 73310155742
Zoro # G7993955
product price: $151.99
/ea
Free Shipping & Returns
Key Features
Overall Length
8 in
Shank Material
High Speed Steel
Insert Shape
Triangle
ANSI Code
STCMB10-2
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
73310155742
Zoro #
G7993955
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
8 in
Insert Size
21.51
Insert Thickness
0.0937"
Width Offset
0.35"
Shank Dia.
5/8 in
Max. Bore Depth
2-1/4 in
Min. Bore Dia.
3/4 in
Shank Length
5-3/4 in
Description
Indexable Boring Bar, Insert Shape Triangle, Overall Length 8 in, STCMB10-2, 0.3500 in, T-8 Torx Key, TS-25.45-6M2 Insert Torx Screw, Roughing to Finishing, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.