Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Boring Bar, TPBN16-3, 12 in L, High Speed Steel, Triangle Insert Shape

  • Mfr # 73310155666

  • Zoro # G7586101


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Overall Length
12 in
Shank Material
High Speed Steel
Insert Shape
Triangle
ANSI Code
TPBN16-3
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310155666
Zoro #
G7586101
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
12 in
Width Offset
0.555"
Shank Dia.
1 in
Insert Thickness
0.1562"
Insert Size
322
Min. Bore Dia.
1.1150 in
Max. Bore Depth
3 in
Shank Length
9 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
Triangle
ANSI Code
TPBN16-3
Material
Steel
Type
Standard Steel
Min. Bore
1.115"
Style
TPBN16-3
Lead Angle
0 Degrees
Inscribed Circle
0.375"
Cutting Direction
Right Hand
Insert Screw
TS-44-3M1
Mounting Style
Screw Lock
Shank
Round
Rake
Negative
Insert Style
TPGH
Features
Clearance Angle of Insert in Relation to Cutting Edge Gives Micro Finish, Fast Material Removal
Cutting Application
Roughing to Finishing
Side Cutting Edge Angle
-5 Degrees
Center to Cutting Tip
0.5550 in
ISO Number
TPBN16-3
Compatible Hardware
T-10 Torx Key, TS-44-3M Insert Torx Screw
Insert Inscribed Circle
3/8 in
Number of Inserts
1
Insert Holding Type
Screw On
Head Material
Steel

Description

Indexable Boring Bar, Insert Shape Triangle, Overall Length 12 in, TPBN16-3, 0.5550 in, T-10 Torx Key, TS-44-3M Insert Torx Screw, Roughing to Finishing, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.