Zoro Homepage

Indexable Thread Turning Tool Holder, E03.5H-SNR-06, 4 in L, Carbide, Threading Laydown Insert Shape

  • Mfr # 73310159919

  • Zoro # G7838573


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4 in
Shank Material
Carbide
Insert Shape
Threading Laydown
ANSI Code
E03.5H-SNR-06
Width Offset
0.129 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310159919
Zoro #
G7838573
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Width Offset
0.129 in
Insert Thickness
0.0735 in
Shank Dia.
0.2180 in
Insert Size
06IR-A60
Min. Bore Dia.
0.2490"

Details

Item
Indexable Thread Turning Tool Holder
Shank Material
Carbide
Insert Shape
Threading Laydown
ANSI Code
E03.5H-SNR-06
Insert Screw
TS-06
Material
Carbide
Shank
Round
Cutting Direction
Right Hand
Style
E03.5H-SNR-06
Type
Carbide Coolant-Thru
Mounting Style
Screw Lock
Min. Bore
0.249"
Inscribed Circle
0.156 in
Cutting Application
DorNotch Threading and Grooving
Shank Shape
Straight
Coolant Fed
Coolant Through
Insert Style
06IR
Toolholder Style
SN
Compatible Hardware
T-6 Torx Key, TS-06 Insert Torx Screw
ISO Number
E03.5H-SNR-06

Description

Indexable Thread Turning Tool Holder, Carbide Coolant-Thru, E03.5H-SNR-06, Cutting Direction Right Hand, Shank Round, Shank Dia. 0.2180 in, Overall Length 4 in, Insert Shape Threading Laydown, Lead Angle N/A, Inscribed Circle 0.156 in, Insert Thickness 0.0735 in, Width Offset 0.129 in, Mounting Style Screw Lock, Insert Screw TS-06

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.