Zoro Homepage

Spare part

  • Mfr # DHAA-25

  • Zoro # G812845643


product price: $37.65
/ea

Key Features

Number of Positions
2
Compatible Lathe Swing - Minimum
12 in
Overall Height
4.24 in
Tool Holder Size - Minimum
3/8 in
Repeatability
0.0001 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DHAA-25
Zoro #
G812845643
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4.24 in
Tool Holder Size - Minimum
3/8 in
Thread Size
1/2''-20
Centerline Height - Maximum
1.875 in
Body Height
2.5 in
Tool Holder Size - Maximum
3/4 in
Body Width
2.5 in

Details

Item
Spare part
Number of Positions
2
Compatible Lathe Swing - Minimum
12 in
Repeatability
0.0001 in
Compatible Lathe Swing - Maximum
12 in
Tool Post Series
AXA

Description

Spare part, Body Height 2.5 in, Thread Size 1/2''-20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.