Zoro Homepage

Tool Post, Quick Change, DA, 17-32 In Swing

  • Mfr # SDN50DA

  • Zoro # G8213222


product price: $1,922.99
/ea
Free Shipping & Returns

Key Features

Type
Super Quick Change 2-Station
Series
DA
Swing (In.)
17 to 32
Capacity
1.250"
Height Adjustment
2.000 To 3.389"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDN50DA
Zoro #
G8213222
UPC #
-
Country of Origin
United States

Dimensions

Height Adjustment
2.000 To 3.389"
Dimension E (In.)
1.900
Center Height
2.695"
Dimension D (In.)
1.000
Dimension A (In.)
5.000
Dimension C (In.)
7.435
Dimension B (In.)
4.625
Dimension F (In.)
2.562
Tool Post Height
7.4350 in
Max. Centerline Height
17 in to 32 in
Thread Size
1"-14
Body Height
4.625 in
Centerline Height - Maximum
3.575 in
Tool Holder Size - Maximum
1 1/2 in
Overall Height
7.435 in
Tool Holder Size - Minimum
1 1/4 in
Body Width
5 in

Details

Item
Tool Post
Type
Super Quick Change 2-Station
Series
DA
Swing (In.)
17 to 32
Capacity
1.250"
Thread
1"-14
Includes
Blank T-Nut for Customer to Machine to Own Specifications
Features
Locking Handle Remains at 45 Degrees in the Locked Position, Tool Holder Station Locks 1 Tool Holder Per Application
Lock
Positive
For Use With
DA Holders
Number of Positions
1
Lathe Swing
17 in to 32 in
Centerline-to-Body
1.9 in
Compatible Manufacturer Model Number
D50DA-1, D50DA-2, D50DA-4-1500-DUAL, D50DA-41-2000-DUAL, D50DA-41M-50-DUAL, D50DA-4M-40-DUAL, D50DA-5-5, D50DA-7-71C, DQ50DA-41S-2500-DUAL, DQ50DA-41SM-60-DUAL
Repeatability
0.0001 in
Compatible Lathe Swing - Maximum
32 in
Compatible Lathe Swing - Minimum
17 in
Tool Post Series
DA

Description

Tool Post, Super Quick Change 2-Station, Lathe Swing 17 in to 32 in, Max. Centerline Height 17 in to 32 in, Series DA, Body Height 4.625 in, Tool Post Height 7.4350 in, Thread Size 1 In.-14, Centerline-to-Body 1.9 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.