Zoro Homepage

Turning Toolholder, Sq., DNMG-432 Inserts

  • Mfr # 50379

  • Zoro # G9247463


product price: $130.99
/ea
Free Shipping & Returns

Key Features

For Use With
DNMG-432 Inserts
Shank
Square
Type
Square Shank
Shank Width (In.)
1
Shank Dia. (In.)
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50379
Zoro #
G9247463
UPC #
-
Country of Origin
United States

Dimensions

Shank Width (In.)
1
Shank Dia. (In.)
1
Insert Thickness (In.)
0.187
Overall Length (In.)
6
Shank Height (In.)
1
Shank Length
6
Insert Seat Size
0.500
Shank Width
1 in
Overall Length
6 in
Insert Size
432
Head Length
1.3700 in
Shank Height
1 in
Cutting Height
1 in

Description

Indexable Turning Toolholder, MDQN, Insert Style DNM., Overall Length 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.