Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Toolholder, VNMG, MVJNL24-4E, LH

  • Mfr # 73310151099

  • Zoro # G8364142


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Insert Screw
NL-46
Type
VNMG Holder
Insert Shape
35 Degrees Diamond
Clamp
CL-30
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310151099
Zoro #
G8364142
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7 in
Insert Size
432
Head Length
2-1/8 in
Shank Width
1 1/2 in
Cutting Height
1-1/2 in
Shank Height
1-1/2 in
Width Offset
2.000"

Details

Item
Indexable Turning Toolholder
Insert Screw
NL-46
Type
VNMG Holder
Insert Shape
35 Degrees Diamond
Clamp
CL-30
Rake
Negative
Shank
Square
Style
MVJNL24-4E
Clamp Screw
XNS-510
Shim
IVSN-433
Cutting Direction
Left Hand
Insert Style
VNM.
ISO Number
MVJNL244E
Toolholder Style
MVJN
Features
Hardened to 44 HRC
Shank Material
Alloy Steel
Insert Clearance Angle
0 Degrees
Cutting Application
Turning
Insert Inscribed Circle
1/2 in
Side Cutting Edge Angle
-3 Degrees
Insert Holding Type
Clamp and Lock Pin
ANSI Code
MVJNL244E
Mounting Style
Multi-Lock
Inscribed Circle
0.500"
Rake Angle
13 Degrees
Lead Angle
Negative 3 Degrees

Description

Indexable Turning Toolholder, MVJN, Insert Style VNM., Overall Length 7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.