Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Toolholder, VNMG, MVLNR16-4C, RH

  • Mfr # 73310151108

  • Zoro # G8365131


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Rake
Negative
Clamp Screw
XNS-510
Style
MVLNR16-4C
Insert Screw
NL-46
Insert Shape
35 Degrees Diamond
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310151108
Zoro #
G8365131
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
432
Overall Length
5 in
Shank Height
1 in
Cutting Height
1 in
Shank Width
1 in
Head Length
1-1/2 in
Width Offset
1.750"

Details

Item
Indexable Turning Toolholder
Rake
Negative
Clamp Screw
XNS-510
Style
MVLNR16-4C
Insert Screw
NL-46
Insert Shape
35 Degrees Diamond
Clamp
CL-30
Type
VNMG Holder
Shim
IVSN-433
Shank
Square
Cutting Direction
Right Hand
Insert Holding Type
Clamp and Lock Pin
ANSI Code
MVLNR164C
Shank Material
Alloy Steel
Insert Clearance Angle
0 Degrees
ISO Number
MVLNR164C
Cutting Application
Turning
Toolholder Style
MVLN
Insert Style
VNM.
Insert Inscribed Circle
1/2 in
Features
Hardened to 44 HRC
Side Cutting Edge Angle
-5 Degrees
Rake Angle
4 Degrees
Inscribed Circle
0.500"
Lead Angle
Negative 5 Degrees
Mounting Style
Multi-Lock

Description

Indexable Turning Toolholder, MVLN, Insert Style VNM., Overall Length 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.