Shop DORMA
See all product information
Create Account
Exit Device Parts & Trims
- Mfr # 9R03 626 L
- Zoro # G910052356
product price:Â
$
419.99
/ea
Free Shipping & Returns
Key Features
For Use With
Dorma Exit Device Parts & Trims
Color
Satin Chrome
Grade
Grade 1
Finish
Satin Chrome
Door Handing
Non-handed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9R03 626 L
- Zoro #
- G910052356
- UPC #
- 197163233311
- Country of Origin
- Mexico
Dimensions
- For Door Thickness
- 1-3/4" to 2-1/2"
Details
- For Use With
- Dorma Exit Device Parts & Trims
- Color
- Satin Chrome
- Grade
- Grade 1
- Finish
- Satin Chrome
- Door Handing
- Non-handed
- Exit Device Type
- Trim
- Application
- Exit Device Trim
- Includes
- Exit Device Trim
Description
Grade 1 Exit Trim, Sectional, R Lever, Nightlatch, Less Cylinder KIL, 91/93/9400 Series, Non-handed, Satin Chrome Finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.