Exit Device Parts & Trims
- Mfr # YR09 RHR 630 J
- Zoro # G510054019
product price:Â
$
537.99
/ea
Free Shipping & Returns
Key Features
Door Handing
Right Hand Reverse
Grade
Grade 1
For Door Thickness
1-3/4" to 2-1/2"
Includes
Exit Device Trim
Color
Satin Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- YR09 RHR 630 J
- Zoro #
- G510054019
- UPC #
- 197163234028
- Country of Origin
- Mexico
Dimensions
- For Door Thickness
- 1-3/4" to 2-1/2"
Details
- Door Handing
- Right Hand Reverse
- Grade
- Grade 1
- Includes
- Exit Device Trim
- Color
- Satin Stainless Steel
- Material
- Stainless Steel
- Finish
- Satin Stainless Steel
- Application
- Exit Device Trim
- Exit Device Type
- Trim
- For Use With
- Dorma Exit Device Parts & Trims
Description
Grade 1 Exit Trim, Y Escutcheon, R Lever, SFIC Mortise Housing Less Core, Storeroom, 91/93/9400, Satin Stainless Steel Finish, Right Hand Reverse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.