Shop DORMA
See all product information
Create Account
Exit Device Parts & Trims
- Mfr # YT08 LHR 630 L
- Zoro # G210054586
product price:Â
$
564.99
/ea
Free Shipping & Returns
Key Features
Includes
Exit Device Trim
Material
Stainless Steel
Exit Device Type
Trim
For Door Thickness
1-3/4" to 2-1/2"
Grade
Grade 1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- YT08 LHR 630 L
- Zoro #
- G210054586
- UPC #
- 197163234080
- Country of Origin
- Mexico
Dimensions
- For Door Thickness
- 1-3/4" to 2-1/2"
Details
- Includes
- Exit Device Trim
- Material
- Stainless Steel
- Exit Device Type
- Trim
- Grade
- Grade 1
- Door Handing
- Left Hand Reverse
- Finish
- Satin Stainless Steel
- Application
- Exit Device Trim
- For Use With
- Dorma Exit Device Parts & Trims
- Color
- Satin Stainless Steel
Description
Grade 1 Exit Trim, Y Escutcheon, T Lever, Less Cylinder Mortise, Classroom, 91/93/9400, Satin Stainless Steel Finish, Left Hand Reverse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.