Shop All Air & Water Aftercoolers
Dorman
918-326 Power Steering Cooler
Mfr # 918-326
Zoro # G504309170
original price:
$110.98
27% off
new price: $80.95
/ea
Free Shipping & Returns
$80.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Width 2 in
- Color Black
- Includes (2) Hoses; Hardline; Clamps
- Length 20-1/2 in
Product Information
- Brand Dorman
- MFR # 918-326
- Zoro # G504309170
- UPC # 88548448638
- Country of Origin China
- Category Air & Water Aftercoolers
Dimensions
Width | 2 in |
Length | 20-1/2 in |
Height | 9 in |
Fitting Outside Dia. | 0.433 in |
Fitting Inside Dia. | 0.374 in |
Details
Description
Coated for high corrosion resistance and increased protection against the elements, the Dorman Power Steering Fluid Cooler ensures a long-lasting service life. They are quality-engineered to efficiently cool the power steering fluid that flows through it, thereby prolonging the fluid's life and helping to prevent leaks and the possibility of overheating. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0075R010BN4HC, Return Line, 10 micron, Outside-In (MF0577722)
- RULAND Keyed Shaft Collar, 2pc Clamp, Bore 1.4375", Steel, W 0.563" (SPK-23-F)
- CONGRESS 5/8 in Fixed Bore 1 Groove Standard V-Belt Pulley 2.75 in OD (CA0275X062KW)
- AIGNEP USA Elbow Connector, Composite, 45/64" Hex (55110-10-3/8)
- AKG Air Cooled Aftercooler, Max HP 40,245 CFM (CC200-1)
- AKG Air Cooled Aftercooler, Max HP 20,113 CFM (CC100-1)
- AKG Air Cooled Aftercooler, Max HP 25,100 CFM (C-70100BG)
- AKG Air Cooled Aftercooler, Max HP 10, 35 CFM (C-1835BG)
- AKG Air Cooled Aftercooler, Max HP 15, 60 CFM (C-3560BG)
- AKG Air Cooled Aftercooler, Max HP 75,539 CFM (CC450-1)
- AKG Air Aftercooler, Max HP 350,2300 CFM (CC1600-3)
- Dorman Compressed Air Treatment