Shop DORMAN
See all product information
Create Account
Engine Oil Cooler #Dorman 918-968
- Mfr # 918-968
- Zoro # G808630536
product price:Â
$
117.99
/ea
Free Shipping & Returns
Key Features
Includes
1 Engine Oil Cooler, Gasket
Inlet Fitting Type
Male
Inlet Outside Diameter
0.625 in
Strap Width
3.76 in
Diameter
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 918-968
- Zoro #
- G808630536
- UPC #
- 889245852052
- Country of Origin
- China
Dimensions
- Inlet Outside Diameter
- 0.625 in
- Strap Width
- 3.76 in
- Diameter
- 4 in
- Outlet Outside Diameter
- 0.625 in
- Base Height
- 6.63 in
- Depth
- 3 in
- Thickness
- 3.76 in
Details
- Includes
- 1 Engine Oil Cooler, Gasket
- Inlet Fitting Type
- Male
- Cable Material
- Aluminum
- Core Row Quantity
- 10
- Item Grade
- Standard Replacement
- Finish
- Matte
- Color
- Grey
- Outlet Fitting Type
- Female
Description
Dorman 918-968
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.