Zoro Homepage

Heat Shrink Tube, 1/4 in, Blue, 8 ft

  • Mfr # 85287

  • Zoro # G612440666


product price: $10.59
/ea

Key Features

Shrink Tubing I.D. After Shrinking
1/8 in
Material
PVC
Color
Blue
Length
8 ft
Use with Wire Size
16 to 14 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85287
Zoro #
G612440666
UPC #
37495852876
Country of Origin
Unknown

Dimensions

Length
8 ft
Use with Wire Size
16 to 14 AWG

Details

Item
Heat Shrink Tube
Shrink Tubing I.D. After Shrinking
1/8 in
Material
PVC
Color
Blue
Shrink Tubing I.D. Before Shrinking
1/4 in

Description

Ideal solution - this heat shrink tubing is perfect for electrical repairs, accessory installations, and other applications;Convenient sizes - available in a variety of sizes and types so you can buy exactly what you need for the job;Durable construction - manufactured from quality materials for reliable service;Versatile applications - can be used in a variety of repairs, custom installations, and household, industrial and commercial applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.