Zoro Homepage

Heat Shrink Tube, 3/8 in, Red, 8 ft

  • Mfr # 85286

  • Zoro # G212440646


product price: $8.69
/ea

Key Features

Shrink Tubing I.D. After Shrinking
3/16 in
Material
PVC
Color
Red
Length
8 ft
Use with Wire Size
22 to 18 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85286
Zoro #
G212440646
UPC #
-
Country of Origin
Unknown

Dimensions

Length
8 ft
Use with Wire Size
22 to 18 AWG

Details

Item
Heat Shrink Tube
Shrink Tubing I.D. After Shrinking
3/16 in
Material
PVC
Color
Red
Shrink Tubing I.D. Before Shrinking
3/8 in

Description

Ideal solution - this heat shrink tubing is perfect for electrical repairs, accessory installations, and other applications;Convenient sizes - available in a variety of sizes and types so you can buy exactly what you need for the job;Durable construction - manufactured from quality materials for reliable service;Versatile applications - can be used in a variety of repairs, custom installations, and household, industrial and commercial applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.