Heat Shrink Tube Assortment, 3/8 in, 1/4 in, 1/2 in, Black, 6 in

  • Mfr # D18-85611

  • Zoro # G810635482


product price:  $20.39
/ea

Key Features

Material
Polyolefin
Color
Black
Length
6 in
Use with Wire Size
8 to 4 AWG, 20 to 18 AWG, 16 to 14 AWG, 12 to 10 AWG, 22 to 18 AWG
Shrink Tubing I.D. Before Shrinking
3/8 in, 1/4 in, 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D18-85611
Zoro #
G810635482
UPC #
747925361815
Country of Origin
China

Dimensions

Length
6 in
Use with Wire Size
8 to 4 AWG, 20 to 18 AWG, 16 to 14 AWG, 12 to 10 AWG, 22 to 18 AWG

Details

Item
Heat Shrink Tube Assortment
Material
Polyolefin
Color
Black
Shrink Tubing I.D. Before Shrinking
3/8 in, 1/4 in, 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.