
HOSE CLAMPS
Mfr # 90099
Zoro # G012537560
product price: $8.09
/eaKey Features
Finish
Silver
Width
0.256 in
Includes
16 Fuel Hose Clamp
Clamp Type
Spring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
90099
Zoro #
G012537560
UPC #
37495900997
Country of Origin
China
Dimensions
Width
0.256 in
Details
Finish
Silver
Includes
16 Fuel Hose Clamp
Clamp Type
Spring
Description
Direct replacement - this fuel hose clamp is designed to match the fit and function of the original clamp on specified vehicles;Restores functionality - this clamp is made to fit and fully restore part functionality after the original clamp fails;Durable construction - this part is made from quality materials to ensure reliable performance and long service life;Trustworthy quality - backed by team of product experts in the United States and more than a century of automotive experience
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.