
M10-1.50 Flange Bolt, Zinc Plated Steel, 50 mm L
Mfr # 981-545
Zoro # G907040250
product price: $8.69
/eaSold in multiples of 2 for $17.38
Key Features
Hex Drive
System of Measurement
Metric
Material
Steel
Finish
Zinc Plated
Thread Direction
No Thread
Head Style
Flange Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
981-545
Zoro #
G907040250
UPC #
885484428324
Country of Origin
China
Dimensions
Thread Size
M10-1.50
Fastener Length
50 mm
Details
System of Measurement
Metric
Drive
Hex
Material
Steel
Finish
Zinc Plated
Thread Direction
No Thread
Item
Flange Bolt
Head Style
Flange Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.