Shop All Air & Water Aftercoolers
Dorman
Power Steering Cooler, 918-305
Mfr # 918-305
Zoro # G9345839
product price: $84.69
/ea
Free Shipping & Returns
$84.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 19.88 in
- Height 1.69 in
- Material Aluminum
- Width 1-1/2 in
- Color Black
Product Information
- Brand Dorman
- MFR # 918-305
- Zoro # G9345839
- UPC # 19495414087
- Country of Origin China
- Category Air & Water Aftercoolers
Dimensions
Length | 19.88 in |
Height | 1.69 in |
Width | 1-1/2 in |
Fitting Inside Dia. | 0.315 in |
Fitting Outside Dia. | 0.394 in |
Details
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket Ford / New Holland 268 Square Baler Replacement Belt, C124 (C124)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0160D010BH4HC, Pressure Line, 10 micron (ZX-0160D010BH4HC)
- COILHOSE PNEUMATICS F/R Duo W/Automatic Drain Gauge 1/4" (CO 26FC2-DG)
- DAYTON 4L840 V-Belt, 84" Outside Length, 1/2" Top Width, 1 Ribs (4L840)
- AKG Air Cooled Aftercooler, Max HP 15, 60 CFM (C-3560BG)
- AKG Air Cooled Aftercooler, Max HP 75,539 CFM (CC450-1)
- AKG Air Cooled Aftercooler, Max HP 40,245 CFM (CC200-1)
- AKG Air Aftercooler, Max HP 350,2300 CFM (CC1600-3)
- AKG Air Cooled Aftercooler, Max HP 10, 35 CFM (C-1835BG)
- AKG Air Cooled Aftercooler, Max HP 25,100 CFM (C-70100BG)
- AKG Air Cooled Aftercooler, Max HP 20,113 CFM (CC100-1)
- Dorman Compressed Air Treatment