Shop All Air & Water Aftercoolers
Dorman
Power Steering Cooler, 918-312
Mfr # 918-312
Zoro # G9346679
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vehicle Fit Ford Crown Victoria 2011-06, Lincoln Town Car 2011-06, Mercury Grand Marquis 2011-06
- Height 5.11 in
- Material Aluminum
- Width 3.307 in
- Fitting Outside Dia. 0.374 in
Product Information
- Brand Dorman
- MFR # 918-312
- Zoro # G9346679
- UPC # 37495037679
- Country of Origin China
- Category Air & Water Aftercoolers
Dimensions
Height | 5.11 in |
Width | 3.307 in |
Fitting Outside Dia. | 0.374 in |
Fitting Inside Dia. | 0.374 in |
Length | 30.83 in |
Details
Description
Coated for high corrosion resistance and increased protection against the elements, the Dorman Power Steering Fluid Cooler ensures a long-lasting service life. They are quality-engineered to efficiently cool the power steering fluid that flows through it, thereby prolonging the fluid's life and helping to prevent leaks and the possibility of overheating. At Dorman, we use the Advanced Product Quality Planning (APQP) framework of procedures and techniques when developing products.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXAIR Shim Set, Aluminum, For 4LCA8 (110303)
- KIPP Oil Level Sight Glass Press-In With Reflector, D1=20, D=24, Thermoplastic (K0446.2420)
- SPEEDAIRE Regulator Diaphragm, Compact (114X46)
- REELCRAFT Hose Reel, 3/4" Hose Dia., 25 ft. Length, 500 psi (7900 OLP)
- AKG Air Aftercooler, Max HP 350,2300 CFM (CC1600-3)
- AKG Air Cooled Aftercooler, Max HP 75,539 CFM (CC450-1)
- AKG Air Cooled Aftercooler, Max HP 10, 35 CFM (C-1835BG)
- AKG Air Cooled Aftercooler, Max HP 25,100 CFM (C-70100BG)
- AKG Air Cooled Aftercooler, Max HP 20,113 CFM (CC100-1)
- AKG Air Cooled Aftercooler, Max HP 40,245 CFM (CC200-1)
- AKG Air Cooled Aftercooler, Max HP 15, 60 CFM (C-3560BG)
- Dorman Air & Water Aftercoolers