Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid, 1/4 - 1-1/4 in, Intermittent

  • Mfr # 7612

  • Zoro # G1454442


product price: $58.79
/ea

Key Features

Solenoid Type
Laundry Equipment
Stroke Range
1/4 in to 1-1/4 in
Pull Force Range
256.0 to 448.0 oz
Amps @ Max. Stroke
1.2 A
Terminals
1/4 in Spade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7612
Zoro #
G1454442
UPC #
-
Country of Origin
United States

Dimensions

Depth
2 15/16 in
Length
2 63/64 in
Width
2 3/8 in
Length (Straight Wireway)
2 63/64 in

Details

Item
Solenoid
Solenoid Type
Laundry Equipment
Stroke Range
1/4 in to 1-1/4 in
Pull Force Range
256.0 to 448.0 oz
Amps @ Max. Stroke
1.2 A
Terminals
1/4 in Spade
Coil Volts
115V AC
Duty Cycle
Intermittent
Pull @ 3/4 In. Stroke
352 oz
Pull @ 7/8 In. Stroke
368 oz
Pull @ 3/8 In. Stroke
99.2 oz.
Pull @ 1/4 In. Stroke
336 oz
Pull @ 1 In. Stroke
368 oz
Seated Amps
1.2 A
Pull @ 1/8 In. Stroke
352 oz
Coil Resistance
4.8 ohm
Max. On Time
3 min
Seated Watts
48 W
Pull @ 5/8 In. Stroke
336 oz
Mounting Holes
2 in
Pull @ 1/2 In. Stroke
304 oz

Description

Solenoid, Laundry Equipment, Stroke Range 1/4 in to 1-1/4 in, Pull Force Range 256.0 to 448.0 oz, Width 2 3/8 in, Depth 2 15/16 in, Length 2 63/64 in, Coil Volts 115V AC, Seated Amps 1.2 A, Seated Watts 48 W, Coil Resistance 4.8 ohm, Terminals 1/4 in Spade, Amps @ Max. Stroke 1.2 A, Duty Cycle Intermittent, Max. On Time 3 min, Mounting Holes 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.