This item is Discontinued.

Dormont GAS CNNCTR KIT  1/2X24"" 0222523

GAS CNNCTR KIT 1/2X24"" (Discontinued)

  • Mfr # 0222523
  • Zoro # G7749068
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0222523
Zoro #
G7749068
UPC #
662447156988
Country of Origin
United States

Dimensions

Connection Size (In.)
3/8 in
Length (In.)
24 in

Details

Hose Media
Natural Gas; Propane (LPG)
Connection Material
Stainless Steel
Includes
SmartSense EFV+TS Model 90-2031-V4-TS 1/2 IN MIP, Lead Check Packet
Application
Fire Pit, Dryer, Tanked Water Heater, Gas Log, Fireplace
Features
Antimicrobial Yellow Powder Coating

Description

Dormont SmartSense safeguards your home against unforeseeable gas line hazards. With its innovative dual-sensing capabilities SmartSense detects and protects against potentially life-threatening situations the moment they arise. In the event of a gas line rupture disconnection or even a fire SmartSense detects the potential threat and automatically activates itself to ensure your safety. This device includes two primary components: A flow-limiting plunger that automates a gas reduction to an appliance in the event of a hazardous leak. Thermal shutoff sensing ring that automatically terminates gas flow when exposed to extremely high temperature ranges of 350 to 425F. SmartSense combined with our corrosive resistant polymer coated SafetyShield gas connector provides an unmatched three levels of protection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.