Zoro Homepage

Gas Connector, 3/8 x36 In L, 33,400 BTU

  • Mfr # 10C-3132-36

  • Zoro # G4373345


product price: $20.39
/ea

Key Features

Hose Configuration
Coupled Assembly
Hose Inside Dia.
1/4 in
Hose Length
36 in
Hose Tube Material
304 Stainless Steel
Hose Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10C-3132-36
Zoro #
G4373345
UPC #
662447090619
Country of Origin
United States

Dimensions

Hose Inside Dia.
1/4 in
Hose Length
36 in
Outside Dia. (In.)
3/8
Size
3/8"
Length (In.)
36
Hose Fitting A Size
1/2 in
Hose Fitting B Size
1/2 in
Hose Outside Dia.
3/8 in
Fitting Size
1/2 in x 1/2 in

Details

Hose Configuration
Coupled Assembly
Hose Tube Material
304 Stainless Steel
Hose Color
Yellow
Max. Working Pressure @ 70 F
0.5 psi
Temp. Range
-40 Degrees to 350 Degrees F
Standards
ANSI Z21.15, ANSI Z21.18/CSA 9.1, ANSI Z21.24, ANSI Z21.41, ANSI Z21.69, ANSI Z21.90, ANSI/UL 567, CSA 6.16, CSA 6.24. CSA 6.9, CSA 6.3
Application
Home Appliances
Item
Gas Connector
For Use With
Gas Log Sets and Space Heaters
Connector Flow (Btu)
33,400
BTU Capacity
33,400
Material of Construction
Stainless Steel w/ Safety Shield Yellow Coating
Connection
3/8" MIP x 3/8" FIP
Fitting Material
304 Stainless Steel x 304 Stainless Steel
Fitting Type
FNPT x FNPT
Hose Fitting A Material
304 Stainless Steel
Hose Fitting A Type
MNPT
Hose Fitting B Type
FNPT
Hose Fitting B Material
304 Stainless Steel
Hose Fittings
304 Stainless Steel 3/8 in FNPT x 304 Stainless Steel 3/8 in FNPT

Description

Gas Connector, Hose Inside Dia. 1/4 in, Hose Outside Dia. 3/8 in, Hose Length 36 in, Hose Color Yellow, Hose Tube Material 304 Stainless Steel, Max. Working Pressure @ 70 F 0.5 psi, Temp. Range -40 Degrees to 350 Degrees F, Standards ANSI Z21.15, ANSI Z21.18/CSA 9.1, ANSI Z21.24, ANSI Z21.41, ANSI Z21.69, ANSI Z21.90, ANSI/UL 567, CSA 6.16, CSA 6.24. CSA 6.9, CSA 6.3, Hose Fitting A Material 304 Stainless Steel, Hose Fitting B Material 304 Stainless Steel, Hose Fitting A Type MNPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.