Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Connector, 48 In

  • Mfr # 30-4242-48

  • Zoro # G1388597


product price: $35.69
/ea

Key Features

Hose Configuration
Coupled Assembly
Hose Inside Dia.
1/2 in
Hose Length
4 ft
Hose Tube Material
304 Stainless Steel
Hose Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30-4242-48
Zoro #
G1388597
UPC #
662447004548
Country of Origin
United States

Dimensions

Hose Inside Dia.
1/2 in
Hose Length
4 ft
Outside Dia. (In.)
5/8
Length (In.)
48
Size
3/4"
Hose Outside Dia.
5/8 in
Hose Fitting A Size
3/4 in
Hose Fitting B Size
3/4 in
Fitting Size
3/4 in x 3/4 in

Details

Hose Configuration
Coupled Assembly
Hose Tube Material
304 Stainless Steel
Hose Color
Silver
Max. Working Pressure @ 70 F
0.5 psi
Temp. Range
-40 Degrees to 350 Degrees F
Standards
ANSI Z21.15, ANSI Z21.18/CSA 9.1, ANSI Z21.24, ANSI Z21.41, ANSI Z21.69, ANSI Z21.90, ANSI/UL 567, CSA 6.16, CSA 6.24. CSA 6.9, CSA 6.3
For Use With
Gas Ranges and Gas Furnaces
Application
Ranges, Ovens, Furnaces
Connector Flow (Btu)
106,000
Material of Construction
stainless steel
Connection
3/4" FIP x 3/4" FIP
BTU Capacity
106,000
Item
Gas Connector
Resists
Crushing, Kinking, Cracking, Corrosion
Fitting Type
FNPT x FNPT
Fitting Material
304 Stainless Steel x 304 Stainless Steel
Hose Fitting B Type
FNPT
Hose Fittings
304 Stainless Steel 5/8 in FNPT x 304 Stainless Steel 5/8 in FNPT
Hose Fitting A Material
304 Stainless Steel
Hose Fitting B Material
304 Stainless Steel
Hose Fitting A Type
FNPT

Description

Gas Connector, Hose Inside Dia. 1/2 in, Hose Outside Dia. 5/8 in, Hose Length 4 ft, Hose Color Silver, Hose Tube Material 304 Stainless Steel, Max. Working Pressure @ 70 F 0.5 psi, Temp. Range -40 Degrees to 350 Degrees F, Standards ANSI Z21.15, ANSI Z21.18/CSA 9.1, ANSI Z21.24, ANSI Z21.41, ANSI Z21.69, ANSI Z21.90, ANSI/UL 567, CSA 6.16, CSA 6.24. CSA 6.9, CSA 6.3, Hose Fitting A Material 304 Stainless Steel, Hose Fitting B Material 304 Stainless Steel, Hose Fitting A Type FNPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.