Reducing Nipple Brass Reducing Nipple, 3/8 in Male NPT X 1/8 in Male NPT

  • Mfr # VS216P-6-2
  • Zoro # G4617654
product price: 
$
5.35
/ea

Key Features

Pipe Size - Pipe Fitting
3/8" x 1/8"
Specific Fitting Shape
Reducing Nipple
Pipe Fitting Material
Brass
Fitting Connection Type
MNPT
Basic Pipe Fitting Material
Metal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
VS216P-6-2
Zoro #
G4617654
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
3/8" x 1/8"
Pipe Size (Fittings)
3/8" x 1/8"
Hex Size
11/16"
Fitting Length
1-7/32"
Pipe Fitting Length
1-7/32"
Pipe Size
3/8" x 1/8"
Overall Length
1 7/32 in
Fitting Side B Nominal Pipe Size
1/8 in
Fitting Side A Nominal Pipe Size
3/8 in
Wire Rope Length
1 7/32 in
Length
1 7/32 in

Details

Specific Fitting Shape
Reducing Nipple
Pipe Fitting Material
Brass
Fitting Connection Type
MNPT
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Nipple
Item
Reducing Nipple
Temp. Range
-65 Degrees to 250 Degrees F
Specific Pipe Fitting Shape
Reducing Nipple
Standards
SAE J530, SAE J531
Max. Pressure
1000 psi
Material Grade
C37700
Application
Air, Non-Potable Water
Color
Brass
Fitting Side B Type
Threaded
Fitting Side B Gender
Male
Max. Steam Pressure
1,000 psi
Thread Sealant Type
Vibra-Seal(R)
Fitting Side A Type
Threaded
Includes Pre-Applied Thread Sealant
Yes
Fitting Side A Gender
Male
Maximum Operating Pressure
1,000 psi
Includes Seal
No
Low Lead Compliance Level
Not Compliant
Side B Thread Type
NPT
Gravity Flow
Pressure
Side A Thread Type
NPT
Wire Color
Brass

Description

Reducing Hex Nipple, Brass, C37700, 3/8 in, Male, NPT, 1/8 in, Male, NPT, 1,000 psi Maximum Operating Pressure

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews