Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Connector, Hose 1-1/4" dia., Gray

  • Mfr # 61-6162-18

  • Zoro # G3161429


product price: $99.89
/ea
Free Shipping & Returns

Key Features

Hose Configuration
Coupled Assembly
Hose Inside Dia.
1 1/4 in
Hose Length
18 in
Hose Tube Material
304 Stainless Steel
Hose Cover Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61-6162-18
Zoro #
G3161429
UPC #
00662447021859
Country of Origin
United States

Dimensions

Hose Inside Dia.
1 1/4 in
Hose Length
18 in
Hose Fitting A Size
1 1/4 in
Fitting Size
1-1/4 in x 1-1/4 in
Hose Outside Dia.
1 1/2 in
Hose Fitting B Size
1 1/4 in

Details

Hose Configuration
Coupled Assembly
Hose Tube Material
304 Stainless Steel
Hose Cover Material
PVC
Hose Color
Gray
Max. Working Pressure @ 70 F
0.5 psi
Temp. Range
-40 Degrees to 350 Degrees F
Standards
CSA Certified
Hose Fittings
Carbon Steel 1-1/4 in MIP x Carbon Steel 1-1/4 in FIP
Hose Fitting A Type
MIP
Fitting Type
MIP x FIP
For Use With
Gas Ranges and Gas Furnaces
Item
Gas Connector
Hose Fitting B Material
Carbon Steel
Fitting Material
Carbon Steel x Carbon Steel
BTU Capacity
1,139,000
Hose Fitting A Material
Carbon Steel
Hose Fitting B Type
FIP

Description

Gas Connector, Hose Inside Dia. 1 1/4 in, Hose Outside Dia. 1 1/2 in, Hose Length 18 in, Hose Color Gray, Hose Tube Material 304 Stainless Steel, Hose Cover Material PVC, Max. Working Pressure @ 70 F 0.5 psi, Temp. Range -40 Degrees to 350 Degrees F, Standards CSA Certified, Hose Fitting A Material Carbon Steel, Hose Fitting B Material Carbon Steel, Hose Fitting A Type MIP, Hose Fitting B Type FIP, Hose Fitting A Size 1 1/4 in, Hose Fitting B Size 1 1/4 in, Hose Configuration Coupled Assembly

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.