Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Connector, Hose 1/2" dia., Yellow

  • Mfr # 19C-9999-34FP

  • Zoro # G3160108


product price: $17.19
/ea
Sold in multiples of 25 for $429.75
Item requires special delivery charges. A $8.00 per item surcharge will be applied.

Key Features

Hose Configuration
Coupled Assembly
Hose Inside Dia.
1/2 in
Hose Length
34 in
Hose Tube Material
304 Stainless Steel
Hose Cover Material
Polymer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19C-9999-34FP
Zoro #
G3160108
UPC #
00662447112281
Country of Origin
United States

Dimensions

Hose Inside Dia.
1/2 in
Hose Length
34 in
Fitting Size
3/8 in x 3/8 in
Hose Fitting B Size
3/8 in
Hose Fitting A Size
3/8 in
Hose Outside Dia.
5/8 in

Details

Hose Configuration
Coupled Assembly
Hose Tube Material
304 Stainless Steel
Hose Cover Material
Polymer
Hose Color
Yellow
Max. Working Pressure @ 70 F
0.5 psi
Temp. Range
-40 Degrees to 350 Degrees F
Standards
CSA Certified
Hose Fitting B Type
FIP
Fitting Material
Carbon Steel x Carbon Steel
Hose Fittings
Carbon Steel 3/8 in FIP x Carbon Steel 3/8 in FIP
Item
Gas Connector
For Use With
Gas Ranges and Gas Furnaces
Hose Fitting A Type
FIP
Fitting Type
FIP x FIP
BTU Capacity
125,000
Hose Fitting A Material
Carbon Steel
Hose Fitting B Material
Carbon Steel

Description

Gas Connector, Hose Inside Dia. 1/2 in, Hose Outside Dia. 5/8 in, Hose Length 34 in, Hose Color Yellow, Hose Tube Material 304 Stainless Steel, Hose Cover Material Polymer, Max. Working Pressure @ 70 F 0.5 psi, Temp. Range -40 Degrees to 350 Degrees F, Standards CSA Certified, Hose Fitting A Material Carbon Steel, Hose Fitting B Material Carbon Steel, Hose Fitting A Type FIP, Hose Fitting B Type FIP, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in, Hose Configuration Coupled Assembly

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.