Gas Connector, Hose 3/8" dia., Yellow
Mfr # 20C-3132-24
Zoro # G3158750
product price: $19.39
/eaSold in multiples of 25 for $484.75
Item requires special delivery charges. A $8.00 per item surcharge will be applied.
Key Features
Hose Configuration
Coupled Assembly
Hose Inside Dia.
3/8 in
Hose Length
24 in
Hose Tube Material
304 Stainless Steel
Hose Cover Material
Polymer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20C-3132-24
Zoro #
G3158750
UPC #
00662447090671
Country of Origin
United States
Dimensions
Hose Inside Dia.
3/8 in
Hose Length
24 in
Hose Fitting B Size
1/2 in
Hose Fitting A Size
1/2 in
Fitting Size
1/2 in x 1/2 in
Hose Outside Dia.
1/2 in
Details
Hose Configuration
Coupled Assembly
Hose Tube Material
304 Stainless Steel
Hose Cover Material
Polymer
Hose Color
Yellow
Max. Working Pressure @ 70 F
0.5 psi
Temp. Range
-40 Degrees to 350 Degrees F
Standards
CSA Certified
Hose Fittings
Carbon Steel 1/2 in MIP x Carbon Steel 1/2 in FIP
Hose Fitting B Material
Carbon Steel
Item
Gas Connector
Hose Fitting A Material
Carbon Steel
For Use With
Gas Ranges and Gas Furnaces
Fitting Material
Carbon Steel x Carbon Steel
BTU Capacity
85,000
Fitting Type
MIP x FIP
Hose Fitting B Type
FIP
Hose Fitting A Type
MIP
Description
Gas Connector, Hose Inside Dia. 3/8 in, Hose Outside Dia. 1/2 in, Hose Length 24 in, Hose Color Yellow, Hose Tube Material 304 Stainless Steel, Hose Cover Material Polymer, Max. Working Pressure @ 70 F 0.5 psi, Temp. Range -40 Degrees to 350 Degrees F, Standards CSA Certified, Hose Fitting A Material Carbon Steel, Hose Fitting B Material Carbon Steel, Hose Fitting A Type MIP, Hose Fitting B Type FIP, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/2 in, Hose Configuration Coupled Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.