24-in 1/2-in ID CSST Gas Connector - 1/2-in MIP x 1/2-in FIP
- Mfr # G012SS103124
- Zoro # G422387694
product price:Â
$
27.39
/ea
Key Features
Hose Inside Dia.
1/2-in
Temp. Range
-40 Degrees to 150 Degrees F
Standards
ANSI Z21.75/CSA 6.27; ANSI Z21.24/CSA 6.10
Connection Type
MIP x FIP
Connection Size (In.)
1/2 in x 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G012SS103124
- Zoro #
- G422387694
- UPC #
- -
- Country of Origin
- China
Dimensions
- Hose Inside Dia.
- 1/2-in
- Connection Size (In.)
- 1/2 in x 1/2 in
- Size
- 1/2 in x 1/2 in
- Length (In.)
- 24 in
Details
- Temp. Range
- -40 Degrees to 150 Degrees F
- Standards
- ANSI Z21.75/CSA 6.27; ANSI Z21.24/CSA 6.10
- Connection Type
- MIP x FIP
- Material of Construction
- Stainless Steel
- For Use With
- Gas
- Finish
- Stainless Steel
- Max. Pressure
- 1/2 PSI
- Item
- Gas Connector
- Application
- Natural Gas
Description
Providing a safe and easy method to install appliances, ProLine Series Flexible Gas Connectors are made of durable, stainless-steel construction to support high flow rates at a wide range of temperatures. All connectors are leak tested and flexible to allow for installation in most commercial and residential locations. The installed ball valve provides a secured method of controlling the flow of gas to your appliance.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.