Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Connetor, 304 SS, 5/8 x 24 In

  • Mfr # 30-3132-24

  • Zoro # G0773911


product price: $17.29
/ea

Key Features

Hose Configuration
Coupled Assembly
Hose Inside Dia.
1/2 in
Hose Length
24 in
Hose Tube Material
304 Stainless Steel
Hose Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30-3132-24
Zoro #
G0773911
UPC #
662447004104
Country of Origin
United States

Dimensions

Hose Inside Dia.
1/2 in
Hose Length
24 in
Length (In.)
24
Outside Dia. (In.)
5/8
Size
1/2" ID
Hose Fitting A Size
1/2 in
Hose Outside Dia.
5/8 in
Hose Fitting B Size
1/2 in
Fitting Size
5/8 in x 5/8 in

Details

Hose Configuration
Coupled Assembly
Hose Tube Material
304 Stainless Steel
Hose Color
Silver
Max. Working Pressure @ 70 F
0.5 psi
Temp. Range
-40 Degrees to 350 Degrees F
Standards
ANSI Z21.15, ANSI Z21.18/CSA 9.1, ANSI Z21.24, ANSI Z21.41, ANSI Z21.69, ANSI Z21.90, ANSI/UL 567, CSA 6.16, CSA 6.24. CSA 6.9, CSA 6.3
Material of Construction
304 Stainless Steel
Connector Flow (Btu)
150,000
Application
Range, Furnace
BTU Capacity
150,000
Item
Gas Connector
For Use With
Furnace, Range
Connection
1/2" MIP x 1/2" FIP
Fitting Material
304 Stainless Steel x 304 Stainless Steel
Fitting Type
FNPT x FNPT
Hose Fitting B Material
304 Stainless Steel
Hose Fitting A Type
MIP
Hose Fitting A Material
304 Stainless Steel
Hose Fitting B Type
FIP
Hose Fittings
304 Stainless Steel 5/8 in FNPT x 304 Stainless Steel 5/8 in FNPT

Description

Gas Connector, Hose Inside Dia. 1/2 in, Hose Outside Dia. 5/8 in, Hose Length 24 in, Hose Color Silver, Hose Tube Material 304 Stainless Steel, Max. Working Pressure @ 70 F 0.5 psi, Temp. Range -40 Degrees to 350 Degrees F, Standards ANSI Z21.15, ANSI Z21.18/CSA 9.1, ANSI Z21.24, ANSI Z21.41, ANSI Z21.69, ANSI Z21.90, ANSI/UL 567, CSA 6.16, CSA 6.24. CSA 6.9, CSA 6.3, Hose Fitting A Material 304 Stainless Steel, Hose Fitting B Material 304 Stainless Steel, Hose Fitting A Type MIP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.