Gas Safety Kit, 3/4 x36 In L, 218,000 BTU

  • Mfr # 1675BPQR36

  • Zoro # G4376346


product price:  $352.99
/ea
Free Shipping & Returns

Key Features

Hose Configuration
Coupled Assembly
Hose Inside Dia.
3/4 in
Hose Length
36 in
Hose Tube Material
304 Stainless Steel
Hose Cover Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1675BPQR36
Zoro #
G4376346
UPC #
662447027325
Country of Origin
United States

Dimensions

Hose Inside Dia.
3/4 in
Hose Length
36 in
Size
3/4"
Length (In.)
36
Outside Dia. (In.)
3/4
Hose Fitting B Size
3/4 in
Hose Fitting A Size
3/4 in
Hose Outside Dia.
3/4 in
Fitting Size
3/4 in x 3/4 in

Details

Hose Configuration
Coupled Assembly
Hose Tube Material
304 Stainless Steel
Hose Cover Material
PVC
Hose Color
Blue
Max. Working Pressure @ 70 F
0.5 psi
Temp. Range
-40 Degrees to 350 Degrees F
Standards
ANSI Z21.15, ANSI Z21.18/CSA 9.1, ANSI Z21.24, ANSI Z21.41, ANSI Z21.69, ANSI Z21.90, ANSI/UL 567, CSA 6.16, CSA 6.24. CSA 6.9, CSA 6.3
Connection
3/4"
BTU Capacity
218,000
Connector Flow (Btu)
218000
Material of Construction
stainless steel
Application
Food Service
For Use With
Moveable Commercial Cooking Equipment
Item
Gas Safety Kit
Fitting Material
304 Stainless Steel x 304 Stainless Steel
Fitting Type
FNPT x MNPT
Hose Fittings
304 Stainless Steel 3/4 in FNPT x 304 Stainless Steel 3/4 in MNPT
Hose Fitting A Material
304 Stainless Steel
Hose Fitting A Type
FNPT
Hose Fitting B Type
MNPT
Hose Fitting B Material
304 Stainless Steel

Description

Gas Safety Kit, Hose Inside Dia. 3/4 in, Hose Outside Dia. 3/4 in, Hose Length 36 in, Hose Color Blue, Hose Tube Material 304 Stainless Steel, Hose Cover Material PVC, Max. Working Pressure @ 70 F 0.5 psi, Temp. Range -40 Degrees to 350 Degrees F, Standards ANSI Z21.15, ANSI Z21.18/CSA 9.1, ANSI Z21.24, ANSI Z21.41, ANSI Z21.69, ANSI Z21.90, ANSI/UL 567, CSA 6.16, CSA 6.24. CSA 6.9, CSA 6.3, Hose Fitting A Material 304 Stainless Steel, Hose Fitting B Material 304 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.