Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Dorner Modular Belt Curve Conveyor, 24 In W. 5300

Modular Belt Curve Conveyor, 24 In W. (Discontinued)

  • Mfr # 5300
  • Zoro # G3486841
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5300
Zoro #
G3486841
UPC #
-
Country of Origin
United States

Dimensions

Belt Width (In.)
23-19/32
Overall Width
24 in
Bed Width (In.)
24-15/16
Adjustable Height (In.)
26-1/2 to 33-1/2
Width (In.)
24
Bed Height
5 5/8 in
Shaft Dia. (In.)
51/64
Max. Height
33 1/2 in
Bed Depth (In.)
5-5/8
Min. Height
26 1/2 in
Adjustable Height - Conveyors
Yes

Details

Item
Modular Belt Curve Conveyor
Application
Parts/Packaging
Belt Type
Open Mesh Acetal Plastic Chain
Drive Pulley (In.)
4-1/2
Load Capacity (Lb.)
275
Power
2 hp
Frame Finish/Coating
Powder Coated
Number of Phases
1
Phase
single
Motor Rating
Inverter Duty
Switch
On/Off Toggle
Bed Material
Anodized Aluminum
Type
Powered
Voltage
230V AC
Legs per Unit
3
Belt Speed
22 to 86 fpm
Operation
Adjustable Speed
Finish
Epoxy Powder Coated
Motorized
Yes
Stand Type
Extruded Aluminum
Bearings
Sealed
HP
2
Frame Material
Aluminum
Motor Type
230/460V, 3PH 60 Hz

Description

Modular Belt Curve Conveyor, Anodized Aluminum Bed Material, Voltage 230V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.