Shop DORTRONICS
See all product information
Create Account
7286 Series Local Door Prop Alarm, Alarm with 0 Sec to 90 Minute Door Open Delay, Local Alarm Piezo,
- Mfr # 7286-PT5
- Zoro # G709958166
product price:Â
$
611.99
/ea
Free Shipping & Returns
Key Features
Finish
Grey
For Use With
Dortronics Monitoring Station and Emergency Pulls
Width
3.25 in
Length
5.75 in
Depth
3.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7286-PT5
- Zoro #
- G709958166
- UPC #
- 197163029235
- Country of Origin
- United States
Dimensions
- Width
- 3.25 in
- Length
- 5.75 in
- Depth
- 3.25 in
Details
- Item
- Monitoring Stations
- Finish
- Grey
- For Use With
- Dortronics Monitoring Station and Emergency Pulls
- Material
- Metal
- Commercial/Residential
- Commercial
Description
7286 Series Local Door Prop Alarm, Alarm with 0 Sec to 90 Minute Door Open Delay, Local Alarm Piezo, Alarm Output DPDT Relay, Tri-State LED, Adjustable Local Warning Time Delay and Mirrored Door Switch Output, Standard Single Gang Plate
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.