Zoro Homepage

Push Button, 24VDC, 3" W, Red Button

  • Mfr # W5287-P23DA

  • Zoro # G0947672


product price: $290.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Extended
Action
Momentary Pull
Head Color
Red
Head Material
Aluminum
Standards
MEA, UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W5287-P23DA
Zoro #
G0947672
UPC #
-
Country of Origin
United States

Dimensions

Button Dia.
1-1/2 in
Depth
1/2 in
Height
3 in
Width
3 in
Button Diameter
1 1/2 in
Overall Depth
1 5/8 in
Overall Height
4 1/2 in
Overall Width
2 7/8 in

Details

Item
Push Button Operator
Push Button Style
Extended
Action
Momentary Pull
Head Color
Red
Head Material
Aluminum
Standards
MEA, UL Listed
Cylinder
No
Rating
10A @ 125V AC
Button Color
Red
Color
Silver
Switch Action
Pneumatic
Amps AC
4
Event Audit Trail
No
Input Voltage
115V AC, 24V DC
Output
DPST Relay
Keypad
No
Material
Aluminum
For Use With
Access Controls
Finish
Anodized
Type
Single Gang
Supports Touchless Operation
No
Supports Operation Type
Push-Button Operation
Switch Action Type
Pneumatic
Product Type
Exit Push Button
Compatible Product Type
Access Controls Systems, Electronic Locks
Output Type
DPST Relay
Event Audit Trail Included
No

Description

Exit Push Button, Type Single Gang, Switch Action Pneumatic, Material Aluminum, Finish Anodized, Depth 1/2 in, Height 3 in, Width 3 in, Button Color Red, Color Silver, Button Dia. 1-1/2 in, Rating 10A @ 125V AC, Input Voltage 115V AC, 24V DC, Output DPST Relay, Amps AC 4, Event Audit Trail No, Keypad No, Cylinder No, Standards MEA, UL Listed, For Use With Access Controls

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.