Shop DOTCO

In-Line Die Grinder, 1/4 in NPT Air Inlet, 1/4" Collet, General, 28,000 rpm, 0.3 HP

  • Mfr # 10L1100-36
  • Zoro # G7276171

product price: 
$
929.99
/ea
Free Shipping & Returns

Key Features

Overall Length
7 5/8 in
Air Inlet
1/4 in NPT
Horsepower
0.3 hp
Free Speed
28,000 rpm
Max. Speed
28,000 RPM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
10L1100-36
Zoro #
G7276171
UPC #
697099646068
Country of Origin
United States

Dimensions

Overall Length
7 5/8 in
Min. Hose Size
1/4"
Air Inlet Connection Size
1/4 in
Wheel Diameter
1 in
Wire Rope Length
7 5/8 in
Length
7 5/8 in

Details

Item
Die Grinder
Air Inlet
1/4 in NPT
Horsepower
0.3 hp
Free Speed
28,000 rpm
Max. Speed
28,000 RPM
Grinder Type
In-Line
Includes
300 Series Collet Exhaust
Collet
1/4"
Throttle
Lock Off Lever
Duty
General
Housing Material
Aluminum
Tool Weight
1 lb
Exhaust Location
Front
Power Source
Air Powered
Air Inlet Type
NPT
Air Pressure
90 psi
Abrasive Capacity
1/2 in
Tool Life
Long Lasting
Speed - Maximum
28,000 RPM
Frequency of Use
Frequent Maintenance to Heavy Production
Power Source - TS Only
Air Powered
Power Source - old
Air Powered

Description

Die Grinder, Wheel Diameter 1 in, Max. Speed 28,000 RPM, Air Inlet 1/4 in NPT, Air Inlet Connection Size 1/4 in, Air Inlet Type NPT

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.