Zoro Homepage

Drill, 0.9 hp, 1,300 rpm

  • Mfr # 14CNL95-51

  • Zoro # G7249020


product price: $1,090.99
/ea
Free Shipping & Returns

Key Features

Free Speed
1300 RPM
Chuck Size - Air Drills
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14CNL95-51
Zoro #
G7249020
UPC #
697099648505
Country of Origin
United States

Dimensions

Chuck Size - Air Drills
3/8 in

Details

Item
Drill
Free Speed
1300 RPM

Description

Drill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.