In-Line Die Grinder, 1/4 in Air Inlet, 1/4" Collet, Standard, 34,000 rpm, 0.3 HP

  • Mfr # 12L1081-36

  • Zoro # G8528200


product price:  $398.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 in
Air Inlet
1/4 in
Horsepower
0.3 HP
Free Speed
34,000 rpm
Max. Speed
34,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
12L1081-36
Zoro #
G8528200
UPC #
697099646310
Country of Origin
United States

Dimensions

Overall Length
6 in
Min. Hose Size
1/4"
Collet Size
1/4 in
For Wheel Dia.
1 in

Details

Item
Die Grinder
Air Inlet
1/4 in
Horsepower
0.3 HP
Free Speed
34,000 rpm
Max. Speed
34,000 RPM
Grinder Type
In-Line
Includes
Collet Wrenches
Collet
1/4"
Throttle
Lock Off Lever
Housing Material
Composite
Duty
Standard
Grinder Orientation
In-Line
Tool Weight
0.8 lb
Series
12-10 Series
Lock-Off Switch
Yes
Switch Type
Lever
Anti-Vibration Technology
Yes
Safety Features
Lock-Off Lever
Exhaust Location
Rear
Power Source
Air Powered
Features
Durable and Ergonomic
Application
Shipbuilding; Pipe Fabricating; Transportation Equipment Manufacturing; Welding Applications
Air Pressure
90 psi
Abrasive Capacity
1/2 in

Description

Die Grinder, Collet Size 1/4 in, Grinder Orientation In-Line, Air Inlet Connection Size 1/4 in, Max. Speed 34,000 RPM, Air Inlet 1/4 in, Safety Features Lock-Off Lever, Lock-Off Switch, Power Source Air Powered

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.