In-Line Die Grinder, 1/4 in Air Inlet, 1/4" Collet, General, 30,000 rpm, 0.3 HP

  • Mfr # 10L1001-36

  • Zoro # G7864941


product price:  $499.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4 5/8 in
Air Inlet
1/4 in
Horsepower
0.3 HP
Free Speed
30,000 rpm
Max. Speed
34,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10L1001-36
Zoro #
G7864941
UPC #
697099646037
Country of Origin
United States

Dimensions

Overall Length
4 5/8 in
Min. Hose Size
1/4"
For Wheel Dia.
1 in
Collet Size
1/4 in

Details

Item
Die Grinder
Air Inlet
1/4 in
Horsepower
0.3 HP
Free Speed
30,000 rpm
Max. Speed
34,000 RPM
Grinder Type
In-Line
Includes
Collet Wrenches
Housing Material
Aluminum
Duty
General
Throttle
Lock Off Lever
Collet
1/4"
Grinder Orientation
In-Line
Tool Weight
0.7 lb
Anti-Vibration Technology
Yes
Application
Shipbuilding; Pipe Fabricating; Transportation Equipment Manufacturing; Welding Applications
Lock-Off Switch
Yes
Series
10-10 Series
Exhaust Location
Front
Switch Type
Lever
Safety Features
Lock-Off Lever
Power Source
Air Powered
Features
Compact
Air Pressure
90 psi
Abrasive Capacity
1/2 in

Description

Die Grinder, Collet Size 1/4 in, Grinder Orientation In-Line, Air Inlet Connection Size 1/4 in, Max. Speed 34,000 RPM, Air Inlet 1/4 in, Safety Features Lock-Off Lever, Lock-Off Switch, Power Source Air Powered

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.