Shop PERFORMANCE TOOL
See all product information
Create Account
1/8 in. Micro Die Grinder, 54000 RPM, Variable Speed, Aluminum, Stone Kit
- Mfr # M547
- Zoro # G923310924
product price:Â
$
60.35
/ea
Key Features
Color
Red
Max RPM
54000
Air Inlet
1/4 in NPT
Power Source
Air
Air Pressure
90 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M547
- Zoro #
- G923310924
- UPC #
- 39564505478
- Country of Origin
- China
- Color
- Red
- Max RPM
- 54000
- Air Inlet
- 1/4 in NPT
- Power Source
- Air
- Air Pressure
- 90 psi
- Average CFM
- 2
- Includes
- 10 Piece Precision Mounted Stone Kit, Inline Oiler, Tool Oil, Female Plug, Wrenches
- Case Included
- Yes
- Material
- Metal
- Item
- Air Micro Grinder
Dimensions
- Min Collet Size (in)
- 0.125 in
- Min Hose Size (ID)
- 3/8 in
- Overall Length
- 6 in
- Depth
- 6 in
Description
The Performance Tool M547 micro die grinder delivers powerful performance with a free speed of 54,000 RPM, making it perfect for intricate and precise work. Its slim and comfortable design is lightweight and ergonomic, providing maximum comfort during use. With variable speed control, the M547 allows you to adjust the speed to your specific needs, giving you greater control and precision. The vibration-free ball bearing construction minimizes vibrations, ensuring smooth and consistent operation for a flawless finish. This micro die grinder comes as a complete kit with a 10pc precision mounted stone kit, blow case, 42-Inch air hose with protective sleeve, inline oiler, tool oil, female plug, and wrenches, making it a versatile and complete tool for any job. Invest in the Performance Tool M547 for reliable and precise workmanship.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.