Shop DOTCO

In-Line Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 18,000 RPM, 0.9 hp

  • Mfr # 12L2502-01

  • Zoro # G6144117


product price:  $611.99
/ea
Free Shipping & Returns

Key Features

Overall Length
7 3/8 in
Air Inlet
1/4 in NPT Female
Horsepower
0.9 hp
Free Speed
18,000 RPM
Max. Speed
18,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
12L2502-01
Zoro #
G6144117
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7 3/8 in
Min. Hose Size
5/16 in
Air Inlet Connection Size
1/4 in
For Wheel Dia.
1 1/2 in
Collet Size
1/4 in
For Wheel Diameter
1 1/2 in
Hose Size - Minimum
5/16 in

Details

Item
Die Grinder
Air Inlet
1/4 in NPT Female
Horsepower
0.9 hp
Free Speed
18,000 RPM
Max. Speed
18,000 RPM
Grinder Type
In-Line
Includes
200 Series Collet Exhaust
Average CFM @ 15 Second Run Time
38.0
Throttle
Safety Lever
Duty
Heavy Duty
Housing Material
Composite
Collet
1/4 in
Variable Speed
No
Handle Material
Composite
Bearing Type
Ball
Grinder Orientation
Straight
Characteristics
Applicable Collet
Tool Weight
1.8 lb
Air Inlet Gender
Female
Tether Style
Not Tether Capable
Switch Type
Lever
Air Inlet Type
NPT
Tool Style
Straight
Anti-Kickback Clutch Type
None
Grip Style
Barrel Grip
Anti-Restart Technology
No
Kit Contents
(1) Bare Tool
Air Consumption
38 cfm
Number of Speed Settings
1
Power Source
Air Powered
Exhaust Location
Front
Air Pressure
90 psi
Abrasive Capacity
1 in
Tool Life
Long Lasting
Speed - Maximum
18,000 RPM
Frequency of Use
Frequent Maintenance to Heavy Production
Robot Mounting Components Included
Tool Only

Description

Die Grinder, Duty Heavy Duty, Horsepower 0.9 hp, Collet Size 1/4 in, Grinder Orientation Straight, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Max. Speed 18,000 RPM, Air Inlet Type NPT, Air Inlet 1/4 in NPT Female, Tool Style Straight, Kit Contents (1) Bare Tool, Includes 200 Series Collet Exhaust, Grip Style Barrel Grip, Anti-Restart Technology No, Anti-Kickback Clutch Type None, Power Source Air Powered

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.